Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Taper Nose Panel Receptacle
Mfr # 15R21-1UG
Zoro # G5687998
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Voltage 600V
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Green
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R21-1UG
- Zoro # G5687998
- UPC # 78477711224
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 8 to 2 AWG |
Height | 4.3750 in |
Details
Type | Cam-Type |
Voltage | 600V |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Green |
Number of Poles | 1 |
Standards | CSA C22.2 No 1691, UL 1691 |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Terminal Connection | Threaded Stud |
Standard | UL 1691 |
Description
Rhino-Hide 15 Series Male Panel Receptacle, Cam-Type, 3/4"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use"-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (TR125R)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 33-98167 INLET (33-98167)
- Leviton Pin & Sleeve Devices