Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Taper Nose Panel Receptacle
Mfr # 15R21-1UE
Zoro # G5717687
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Male While-in-Use
- Voltage 600V
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Black
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R21-1UE
- Zoro # G5717687
- UPC # 78477711033
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 8 to 2 AWG |
Height | 4.3750 in |
Dimensions | 1.86 in Dia x 2.63 in L |
Details
Type | Cam Type Male While-in-Use |
Voltage | 600V |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Black |
Number of Poles | 1 |
Housing Material | Santroprene TPV |
Contact Material | Brass |
Standards | CSA C22.2 No 1691, UL 1691 |
NEMA Rating | NEMA 3R |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Terminal Connection | Threaded Stud |
Standard | UL 1691 |
Mounting Type | Panel |
Specifications | 3/4 in L Threaded Stud |
Amperage Rating | 150 |
Voltage Rating | 600 |
Series | 15 Series |
Description
Rhino-Hide 15 Series Male Panel Receptacle, Cam-Type, 3/4"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use"-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1608SSLP)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Leviton Pin & Sleeve Devices