Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Male Panel Receptacle
Mfr # 16R23-4UO
Zoro # G5677367
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam-Type Taper Nose
- Length 5.50 in
- Width 10.00 in
- Wire Size 2 to 4/0
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-4UO
- Zoro # G5677367
- UPC # 78477717219
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Details
Type | 90 deg Cam-Type Taper Nose |
Contact Material | Brass |
Housing Material | TPV |
Color | Orange |
NEMA Rating | NEMA 3R |
Amperage Rating | 400 |
Series | 16 Series |
Mounting Type | Panel |
Connection Type | 1-1/2 in Male Threaded Stud |
Voltage Rating | 600 |
Description
OR M PNL REC STUD 1.5" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- FAMATEL IP67 IEC Pin/Sleeve Panel Mnt Receptacle 32A 380/440V, 3P+4W HD, PK 5 (24339-PK)
- Leviton Pin & Sleeve Devices