Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Male Panel Receptacle
Mfr # 16R23-4UE
Zoro # G5673885
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Amps - Plugs and Receptacles 400 A
- Voltage 600V
- Color - Plugs and Receptacles Black
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R23-4UE
- Zoro # G5673885
- UPC # 78477717271
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V |
Color - Plugs and Receptacles | Black |
Contact Material | Brass |
Standards | UL 1691 |
Housing Material | TPV |
NEMA Rating | 3R |
Application | Outdoor Applications |
Terminal Connection | Threaded Stud |
Voltage Rating | 600 |
Mounting Type | Panel |
Connection Type | 1-1/2 in Male Threaded Stud |
Amperage Rating | 400 |
Series | 16 Series |
Description
EB M PNL REC STUD 1.5" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- HUBBELL Angle Adapter (AA6010055)
- Leviton Pin & Sleeve Devices