Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Male Panel Receptacle
Mfr # 16R23-4UB
Zoro # G5717127
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Blue
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-4UB
- Zoro # G5717127
- UPC # 78477717226
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Blue |
Standards | CSA 1691, UL 1691 |
NEMA Rating | 3R |
Application | Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Concert Venues an |
Terminal Connection | Threaded Stud |
Description
BU M PNL REC STUD 1.5" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 (36J147)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Leviton Pin & Sleeve Devices