Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Male Panel Receptacle
Mfr # 16R23-1UG
Zoro # G5716244
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Green
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R23-1UG
- Zoro # G5716244
- UPC # 78477717189
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Green |
Standards | CSA 1691, UL 1691 |
NEMA Rating | 3R |
Application | Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Concert Venues an |
Terminal Connection | Threaded Stud |
Description
GN M PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Leviton Pin & Sleeve Devices