Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Male Panel Receptacle
Mfr # 16R23-1UB
Zoro # G5717775
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Blue
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-1UB
- Zoro # G5717775
- UPC # 78477717172
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Blue |
Standards | CSA 1691, UL 1691 |
Contact Material | Brass |
Housing Material | Santoprene TPV |
NEMA Rating | 3R |
Application | Outdoor Applications |
Terminal Connection | Threaded Stud |
Amperage Rating | 400 |
Series | 16 Series |
Connection Type | 1-1/8 in Male Threaded Stud |
Voltage Rating | 600 |
Mounting Type | Panel |
Description
BU M PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- BRAY 10-30 VDC PROXIMITY SENSOR (540001-71104533)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Leviton Pin & Sleeve Receptacles