Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Female Panel Recptacle
Mfr # 16R24-4UW
Zoro # G5672975
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles White
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R24-4UW
- Zoro # G5672975
- UPC # 78477717844
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | White |
Housing Material | TPV |
Contact Material | Brass |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
NEMA Rating | 3R |
Application | Outdoor Applications |
Terminal Connection | Threaded Stud |
Mounting Type | Panel |
Connection Type | 1-1/2 in Female Threaded Stud |
Series | 16 Series |
Amperage Rating | 400 |
Voltage Rating | 600 |
Description
WH FEM PNL REC STUD 1.5" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- Leviton Pin & Sleeve Receptacles