Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Female Panel Recptacle
Mfr # 16R24-4UO
Zoro # G5677805
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam-Type Taper Nose
- Length 5.50 in
- Width 10.00 in
- Contact Material Brass
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R24-4UO
- Zoro # G5677805
- UPC # 78477717769
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Details
Type | 90 deg Cam-Type Taper Nose |
Contact Material | Brass |
Color | Orange |
Housing Material | TPV |
NEMA Rating | NEMA 3R |
Connection Type | 1-1/2 in Female Threaded Stud |
Amperage Rating | 400 |
Mounting Type | Panel |
Series | 16 Series |
Voltage Rating | 600 |
Description
OR FEM PNL REC STUD 1.5" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- LEVITON Locking Plug (2311)
- INTERMATIC 1,440-Watt 125-Volt 24-Hour Indoor Mechanical In-Wall Timer, White (E1020)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Leviton Pin & Sleeve Receptacles