Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Female Panel Recptacle
Mfr # 16R24-4UH
Zoro # G5677245
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Amps - Plugs and Receptacles 400 A
- Voltage 600V
- Color - Plugs and Receptacles Brown
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R24-4UH
- Zoro # G5677245
- UPC # 78477717899
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Item | Receptacle |
Type | Female |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V |
Color - Plugs and Receptacles | Brown |
Standards | CSA 1691, UL E-13399, 1691 |
NEMA Rating | 3R |
Terminal Connection | Threaded Stud |
Description
BR FEM PNL REC STUD 1.5" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB5BPBNM12)
- ADVANCE CABLE TIES 7 50lb Fluorescent Pink Cable Tie 100/BG (AL-07-50-12-C)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Leviton Pin & Sleeve Devices