Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Female Panel Recptacle
Mfr # 16R24-4UG
Zoro # G5708763
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Green
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R24-4UG
- Zoro # G5708763
- UPC # 78477717806
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Green |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
Color | Gray |
NEMA Rating | 3R |
Terminal Connection | Threaded Stud |
Amperage Rating | 400 |
Series | 16 Series |
Specifications | 1-1/2 in L Threaded Stud |
Mounting Type | Panel |
Description
16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AWG-Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 63-38072 INLET (63-38072)
- Leviton Pin & Sleeve Devices