Shop All Pin & Sleeve Receptacles
Leviton
Single Pole Female Panel Recptacle
Mfr # 16R24-1UG
Zoro # G5698123
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Green
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R24-1UG
- Zoro # G5698123
- UPC # 78477717783
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Item | Receptacle |
Type | Female |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Green |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
Contact Material | Brass |
Housing Material | Santoprene TPV |
NEMA Rating | 3R |
Application | Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Concert Venues an |
Terminal Connection | Threaded Stud |
Series | 16 Series |
Voltage Rating | 600 |
Amperage Rating | 400 |
Connection Type | 1-1/8 in Female Threaded Stud |
Mounting Type | Panel |
Description
GN F PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Leviton Pin & Sleeve Receptacles