Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Wire
Mfr # 49MR1-XE
Zoro # G3899272
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XE
- Zoro # G3899272
- UPC # 78477386187
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Color | Black |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Dust Cap | Santoprene TPV |
Housing Gasket | Rubber |
Clevis Pin | Stainless Steel |
Bus Bar Insulator | Santoprene TPV |
Padlock Bracket | Stainless Steel |
Gender | Male |
Receptacle Housing | Powder-Coated Cast Aluminum |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24A)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- NVENT HOFFMAN Telecommunications Ground Bar Kits, 0.25 (DGTB212)
- Leviton Busways & Bus Plugs