Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase
Mfr # 49MR1-XW
Zoro # G3899482
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XW
- Zoro # G3899482
- UPC # 78477386194
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- Leviton Power Distribution