Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase
Mfr # 49MR1-XR
Zoro # G3899534
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XR
- Zoro # G3899534
- UPC # 78477386200
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- ECM INDUSTRIES Electrical Box, 18 cu in, Old Work Box, 1 Gang, Thermoplastic, Round (BOX-RC18)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- Leviton Power Distribution