Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase
Mfr # 49MR1-XH
Zoro # G3899762
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XH
- Zoro # G3899762
- UPC # 78477386330
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Brown |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Clevis Pin | Stainless Steel |
Gender | Male |
Dust Cap | Santoprene TPV |
Padlock Bracket | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Bus Bar Insulator | Santoprene TPV |
Housing Gasket | Rubber |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 1 Pole, Not Rated, C Curve (FAZ-C8/1-NA-DC-SP)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- Leviton Power Distribution