Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase
Mfr # 49MR1-CY
Zoro # G3899586
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-CY
- Zoro # G3899586
- UPC # 78477365465
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC240)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T722BL)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- Leviton Busways & Bus Plugs