Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-XO
Zoro # G3899157
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR2-XO
- Zoro # G3899157
- UPC # 78477386583
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 BULK (5915)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- CYBERPOWER CyberPower Smart App LCD, 6-Outlets, 500 VA, 1,150 J, Black (OR500LCDRM1U)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- Leviton Power Distribution