Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR2-XH
Zoro # G3899552
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 2
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR2-XH
- Zoro # G3899552
- UPC # 78477386590
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK10 (V800NEOCPR-10)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- Leviton Busways & Bus Plugs