Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR1-XG
Zoro # G3899017
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XG
- Zoro # G3899017
- UPC # 78477394571
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Green |
Padlock Bracket | Stainless Steel |
Clevis Pin | Stainless Steel |
Housing Gasket | Rubber |
Gender | Male |
Receptacle Housing | Powder-Coated Cast Aluminum |
Bus Bar Insulator | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Dust Cap | Santoprene TPV |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- Leviton Power Distribution