Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR1-XB
Zoro # G3899805
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XB
- Zoro # G3899805
- UPC # 78477386217
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Color | Blue |
Housing Gasket | Rubber |
Bus Bar Insulator | Santoprene TPV |
Dust Cap | Santoprene TPV |
Padlock Bracket | Stainless Steel |
Clevis Pin | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Gender | Male |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- Leviton Power Distribution