Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR1-CR
Zoro # G3899263
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-CR
- Zoro # G3899263
- UPC # 78477365441
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Red |
Bus Bar Insulator | Santoprene TPV |
Clevis Pin | Stainless Steel |
Padlock Bracket | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Gender | Male |
Housing Gasket | Rubber |
Dust Cap | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- Leviton Power Distribution