Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR1-CH
Zoro # G3899647
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR1-CH
- Zoro # G3899647
- UPC # 78477365489
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- Leviton Power Distribution