Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49MR1-CE
Zoro # G3899568
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR1-CE
- Zoro # G3899568
- UPC # 78477365427
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger, Short Actuator, SPDT (BZ-2RDS5551-A2)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- Leviton Busways & Bus Plugs