Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-XW
Zoro # G3899026
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR1-XW
- Zoro # G3899026
- UPC # 78477386538
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- JASCO Cordinate 3-Outlet Grounded Extension Cord, 10ft Braided Cord, Dark Heather (42024-T2)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- Leviton Busways & Bus Plugs