Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-XR
Zoro # G3899692
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-XR
- Zoro # G3899692
- UPC # 78477387368
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Red |
Padlock Bracket | Stainless Steel |
Gender | Female |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Bus Bar Insulator | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Housing Gasket | Rubber |
Clevis Pin | Stainless Steel |
Dust Cap | Santoprene TPV |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000V, 1135A, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- Leviton Power Distribution