Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-XH
Zoro # G3899044
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR1-XH
- Zoro # G3899044
- UPC # 78477386613
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 75A (783XY1)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- UBI Replacement Buss Bar, Assembly, 125A (UBIZRBK12)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- Leviton Power Distribution