Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-XG
Zoro # G3899638
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-XG
- Zoro # G3899638
- UPC # 78477387375
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1508L)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- Leviton Busways & Bus Plugs