Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-XE
Zoro # G3899342
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR1-XE
- Zoro # G3899342
- UPC # 78477386521
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Black |
Housing Gasket | Rubber |
Bus Bar Insulator | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Receptacle Housing | Powder-Coated Cast Aluminum |
Clevis Pin | Stainless Steel |
Padlock Bracket | Stainless Steel |
Gender | Female |
Dust Cap | Santoprene TPV |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- Leviton Busways & Bus Plugs