Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-CY
Zoro # G3899543
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR1-CY
- Zoro # G3899543
- UPC # 78477370421
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Yellow |
Housing Gasket | Rubber |
Gender | Female |
Bus Bar Insulator | Santoprene TPV |
Clevis Pin | Stainless Steel |
Receptacle Housing | Powder-Coated Cast Aluminum |
Padlock Bracket | Stainless Steel |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Dust Cap | Santoprene TPV |
Description
49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- Leviton Busways & Bus Plugs