Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-CO
Zoro # G3899498
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-CO
- Zoro # G3899498
- UPC # 78477370438
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Orange |
Dust Cap | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Clevis Pin | Stainless Steel |
Padlock Bracket | Stainless Steel |
Housing Gasket | Rubber |
Bus Bar Insulator | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Gender | Female |
Description
49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC150-F2)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-07-G10-BK)
- SEA-DOG Buss Bar w/Cover, 6 Terminals (426692-3)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- Leviton Busways & Bus Plugs