Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-CH
Zoro # G3899367
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR1-CH
- Zoro # G3899367
- UPC # 78477370445
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Brown |
Padlock Bracket | Stainless Steel |
Housing Gasket | Rubber |
Bus Bar Insulator | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Dust Cap | Santoprene TPV |
Clevis Pin | Stainless Steel |
Gender | Female |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Description
49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 120/240V, 240/480V (9070T1000D31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- Leviton Busways & Bus Plugs