Shop All Busways & Bus Plugs
Leviton
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire
Mfr # 49FR1-CG
Zoro # G3899613
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V AC
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-CG
- Zoro # G3899613
- UPC # 78477370414
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Single Hole Busbar |
Amps | 1135A |
Voltage | 1000V AC |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Color | Green |
Dust Cap | Santoprene TPV |
Receptacle Housing | Powder-Coated Cast Aluminum |
Clevis Pin | Stainless Steel |
Gender | Female |
Housing Gasket | Rubber |
Padlock Bracket | Stainless Steel |
Bus Bar Insulator | Santoprene TPV |
Bus Bar Contact | Silver-Plated High Conductivity Alloy |
Description
49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- HELI-TUBE 1/4 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/4 C BLU-50)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- Leviton Power Distribution