Shop All Wall Plates
Leviton
Silver 2 gang Stainless Steel Duplex Wall Plate
Mfr # 84016
Zoro # G305302646
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Type Duplex
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84016
- Zoro # G305302646
- UPC # 78477430408
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Duplex |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Construction | Metal |
Description
Leviton traditional wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location whether in new or retrofit construction and they install quickly and easily. Leviton offers traditional wallplates in a vast array of colors and configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor Head, 26 ft., Non-Pol (E51DP1)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- EZGENERATION 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger, White (EZ2184837)
- Leviton Lighting Controls