Shop All Single Pole Devices
Leviton
Series Taper Nose, Multi-Way Connector
Mfr # 16A26-UG
Zoro # G5696294
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Reverse Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Color Green
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A26-UG
- Zoro # G5696294
- UPC # 78477713372
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 7.2500 in |
Dimensions | 6.56 in L x 6.56 in W |
Details
Type | 1-Pole Cam Type Reverse Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | Green |
Voltage Rating | 600 |
Male/Female | 1 Feamale 3-male |
Housing Material | Santroprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Standard | UL 1691 |
Amperage Rating | 400 |
Connection Type | Female x Male x Male x Male |
Specifications | NEMA 3R |
Number of Poles | 1 |
Description
16 Series Taper Nose Cam-Type Connector, Female-Male-Male-Male, Multi-Way Connector, Reverse 3-Fer, 400 Amp Max. Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- TRIPP LITE Serial over Cat5/6 Extender, Up to 3280ft (B165-101)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- Leviton Single Pole Devices