Shop All Single Pole Devices
Leviton
Series Taper Nose, Multi-Way Connector
Mfr # 16A25-UW
Zoro # G5695445
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Color White
- Male/Female 2-male
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A25-UW
- Zoro # G5695445
- UPC # 78477713143
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Color | White |
Male/Female | 2-male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Description
16 Series Taper Nose,Cam-Type Connector, Double Male, Multi-Way Connector, 400 Amp Max. White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- Leviton Single Pole Devices