Shop All Single Pole Devices
Leviton
Series Taper Nose, Multi-Way Connector
Mfr # 16A24-UW
Zoro # G5688716
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Color White
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A24-UW
- Zoro # G5688716
- UPC # 78477713051
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Dimensions | 1.48 in Dia x 4.5 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | White |
Voltage Rating | 600 |
Male/Female | Female-Female |
Housing Material | Santroprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Standard | UL 1691 |
Amperage Rating | 400 |
Number of Poles | 1 |
Connection Type | Female x Female |
Specifications | NEMA 3R |
Description
16 Series Cam-Type Taper Nose, Multi-Way Connector, Double Female, 400 Amp Max. White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- POLARIS Insulated Multitap Connector, 7.45 In. L (IPLD500-6B)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- Leviton Single Pole Devices