Shop All Single Pole Devices
Leviton
Series Taper Nose, Multi-Way Connector
Mfr # 16A24-UR
Zoro # G5717748
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Color Red
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A24-UR
- Zoro # G5717748
- UPC # 78477713105
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Dimensions | 1.48 in Dia x 4.5 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | Red |
Voltage Rating | 600 |
Male/Female | 2-Female |
Housing Material | Santroprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Connection Type | Female x Female |
Specifications | NEMA 3R |
Number of Poles | 1 |
Standard | UL/CSA |
Amperage Rating | 400 |
Description
16 Series Cam-Type Taper Nose, Multi-Way Connector, Double Female, 400 Amp Max. - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-08)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- Leviton Single Pole Devices