Shop All Specialty Switches
Leviton
Rotary Switch Mini Feed Thru Cord Sw
Mfr # 423-3
Zoro # G4042212
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Standard UL Recognized (E-7458 - Cat. Nos. 1689 75;1689-50;1691-50;10041-500);UL Listed (E-7443 - Cat Nos. 10097-8 and 1865);UL Listed (E-7458 - Cat Nos. 5410 and 423-3);CSA Certified (LR-3413);NOM Certified (057)
- Environmental Conditions Flammability (Rated UL 94 V-2)
- Power Rating 1/2 hp
- Width 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 423-3
- Zoro # G4042212
- UPC # 78477125854
- Country of Origin China
- Category Specialty Switches
Dimensions
Width | 5.50 in |
Height | 0.50 in |
Length | 3.00 in |
Details
Color | Brown |
Standard | UL Recognized (E-7458 - Cat. Nos. 1689 75;1689-50;1691-50;10041-500);UL Listed (E-7443 - Cat Nos. 10097-8 and 1865);UL Listed (E-7458 - Cat Nos. 5410 and 423-3);CSA Certified (LR-3413);NOM Certified (057) |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Power Rating | 1/2 hp |
Operating Temperature | -40 to +120 °C |
Voltage Rating | 125/250 V |
Application | Residential |
Actuator | Rotary |
Amperage Rating | 3/6 A |
Contact Rating | 125 V;250 V;6 AMP;3 AMP |
Type | Inline |
Action | ON/OFF |
Number of Poles | 1 |
Mounting | Panel |
Description
6A-125V 3A-125Vt 3A-250V Feed-Thru Single Pole, On-Off, Rotary Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 101 to 200A Amp Range, 250V AC/DC Volt Rating (22001R)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- WEIL MCLAIN 510300014 Swch-S Set@240 F 8 F (510300014)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- SCHMERSAL SAFETY 30V-DC OTHER SENSOR (BNS 36-02Z-ST-R)
- Leviton Specialty Switches