Shop All Wall Plates
Leviton
Rocker/Duplex Wall Plate, 2 Gang, Ivory
Mfr # 80455-I
Zoro # G4079407
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80455-I
- Zoro # G4079407
- UPC # 78477779118
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Item | Rocker/Duplex Receptacle Wall Plate |
Color | Ivory |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Combination |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type J fuse (GS1DU3)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JKS-30)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- Leviton Wall Plates