Shop All Wall Plates
Leviton
Rocker Wall Plate, Stainless Steel
Mfr # 84409-A40
Zoro # G410437066
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Stainless Steel
- Material Stainless Steel
- Finish Stainless Steel
- Plate Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84409-A40
- Zoro # G410437066
- UPC # 078477697108
- Country of Origin China
- Category Wall Plates
Dimensions
Plate Size | Standard |
Overall Width | 4.6 in |
Mount Hole Center-to-Center Height | 3.8 in |
Overall Height | 4.5 in |
Details
Item | Rocker Wall Plate |
Number of Gangs | 2 |
Color | Stainless Steel |
Material | Stainless Steel |
Finish | Stainless Steel |
Material Type | Metallic |
Standards | CSA C22.2 No. 42.1-13, ISO 22196, UL514D |
Resistance Properties | Antimicrobial |
For Switch Type | Rocker |
Number of Outlet Openings | 2 |
Outlet Orientation | Vertical |
Number of Switch Openings | 2 |
Number of USB Openings | 0 |
Number of Mount Holes | 4 |
Combination Type | Decorator-Rocker/Duplex Outlet |
Wall Plate Type | Decorator-Rocker |
Description
Rocker Wall Plate, Color Stainless Steel, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Antimicrobial, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Duplex Outlet, Finish Stainless Steel, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.8 in, Number of Mount Holes 4, Number of Outlet Openings 2, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- MERSEN CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P (5295)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Duplex 1G Cover Plate (3051-E)
- SWE-TECH 3C Outdoor Wall Plate w/ Water Seal, Stainless Steel , 2 Port, Single Gang (FWT30X8-71002)
- Leviton Lighting Controls