Shop All Wall Plates
Leviton
Rocker Wall Plate, 2 Gang, Ivory
Mfr # 80409-I
Zoro # G4029542
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-I
- Zoro # G4029542
- UPC # 78477488447
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.50 in |
Length | 6.25 in |
Details
Item | Rocker Wall Plate |
Number of Gangs | 2 |
Color | Ivory |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Line | Residential Grade |
Product Color | Ivory |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Material | Plastic |
Product Name | 2 Socket Residential Grade Decora-Style Faceplate |
Application | Residential, Commercial |
Thickness | 0.25 in |
Cutout | 1.32 x 2.64 |
Standard | CSA Certified/UL Listed |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- Leviton Lighting Controls