Shop All Wall Plates
Leviton
Rocker Wall Plate, 2 Gang, Gray
Mfr # 80409-GY
Zoro # G4045186
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-GY
- Zoro # G4045186
- UPC # 78477488454
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Description
Decora Wall Plate, 2 Gang, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2A, 600V AC, Non-Indicating (FRS-R-2)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl (HBL1224I)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- Leviton Wall Plates