Shop All Wall Plates
Leviton
Rocker Wall Plate, 1 Gang, Gray
Mfr # 80401-GY
Zoro # G4048038
Sold in multiples of 13 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80401-GY
- Zoro # G4048038
- UPC # 78477488034
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 3.50 in |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- KILLARK Bushing, Reducing (R-21)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- Leviton Lighting Controls