Shop All Wall Plates
Leviton
Rocker Wall Plate, 1 Gang, Brown
Mfr # 80401
Zoro # G4045746
product price: $0.82
/ea
Sold in multiples of 13 for $10.66
$10.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401
- Zoro # G4045746
- UPC # 78477488003
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.75 in |
Length | 6.25 in |
Height | 0.50 in |
Details
Item | Rocker Wall Plate |
Number of Gangs | 1 |
Color | Brown |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Product Name | 1 Socket Residential Grade Decora-Style Faceplate |
Product Material | Plastic |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Color | Brown |
Product Line | Residential Grade |
Standard | CSA Certified/UL Listed |
Thickness | 0.255 in |
Application | Residential, Commercial |
Cutout | 1.310 x 2.630 |
Description
Decora Wall Plate, 1 Gang, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 14, Natural, 100PK (TR88304N)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- Leviton Wall Plates