Shop All Wall Switches
Leviton
Rocker Switch Wh Sw Dec 3W Illum B/S-Wired 20A277V
Mfr # 5659-2W
Zoro # G4058486
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.62 in
- Height 4.19 in
- Length 1.69 in
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5659-2W
- Zoro # G4058486
- UPC # 78477789124
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 277 Volt, Decora Plus Rocker Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLM Series Microprocessor-based Three-Phase Monitor (SLM-440-ASE)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- GARDNER BENDER Grommet, 1/4", Inside Diameter, PK6 (GHG-1525)
- RELAY AND CONTROL Dust Cover Enclosure, 20 to 60A (AHK-425A)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON Wht 15a 3way Switch, 10PK (E5603-0MW)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (HBL1224GY)
- Leviton Lighting Controls