Shop All Rocker Switches
Leviton
ROCKER SWITCH SPST LOW VOLTAGE ROCKER WHT
Mfr # 56080-2W
Zoro # G4078813
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Recommended Use Commercial Specification Grade
- Height 4.8750 in
- Length 10.1250 in
- Special Features Momentary Contact CTR OFF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 56080-2W
- Zoro # G4078813
- UPC # 78477811641
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 4.8750 in |
Length | 10.1250 in |
Dimensions | 4.06 in H x 1.3 in W x 1.15 in D |
Details
Item | Rocker Switch |
Contact Form | SPDT |
Recommended Use | Commercial Specification Grade |
Special Features | Momentary Contact CTR OFF |
Operating Temp. Range | -40 to 65°C |
Color | White |
Material | Polyester |
Application | Relay Driven Systems such as Daylight Harvesting Systems, Other Lighting Control and Commercial |
Contact Configuration | SPST |
Environmental Conditions | -40 to 65 deg C Operating Temperature |
Type | Low Voltage Self-Grounding |
Mounting | Threaded |
Number of Poles | 1 |
Actuator | Rocker |
Amperage Rating | 3A |
Action | Momentary |
Voltage Rating | 24 VAC//VDC |
Terminal Type | Back/Side Wired |
Description
3A, 24V AC/DC Low Voltage Momentary Contact Single Pole Single Throw Decora Plus(TM) Switch, Center Off, Commercial Spec Grade - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS47B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- Leviton Switches