Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU SINGLE POLE SW WHITE ON WHITE
Mfr # RE151-WW
Zoro # G4073545
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75 in
- Length 4.10 in
- Height 1.89 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE151-WW
- Zoro # G4073545
- UPC # 78477531044
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 6.75 in |
Length | 4.10 in |
Height | 1.89 in |
Details
Application | Residential Applications |
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 22" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT110)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- SEA DOG Rocker Switch, #420241-1 (420241-1)
- Leviton Switches