Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU SINGLE POLE SW ONYX BLACK
Mfr # RE151-OB
Zoro # G4076932
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Connection Back Wired;Side Wired;Quickwired
- Width 6.75 in
- Height 1.89 in
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE151-OB
- Zoro # G4076932
- UPC # 78477531051
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 6.75 in |
Height | 1.89 in |
Length | 4.10 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Connection | Back Wired;Side Wired;Quickwired |
Special Features | Single Pole |
Standards | cULus Listed |
Color | Onyx Black |
Application | Residential Applications |
Material | Polycarbonate/Thermoplastic/Steel |
Mounting | Surface |
Voltage Rating | 120/277 VAC |
Type | Self-Grounding |
Actuator | Rocker |
Contact Rating | 120/277 VAC;15 AMP |
Frequency Rating | 60 |
Amperage Rating | 15 A |
Terminal Type | Back/Side/Quick-Wired |
Number of Poles | 1 |
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 25 A (CBT-25M)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A(BOXED))
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- Leviton Rocker Switches