Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES WHITE
Mfr # RK15X-WW
Zoro # G4063693
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 3.00 in
- Height 0.25 in
- Color White on White
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK15X-WW
- Zoro # G4063693
- UPC # 78477531679
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Item | Switch Color Change Kit |
Color | White on White |
Application | Residential Applications |
Type | Single Switch |
Specifications | Commercial Grade |
Mounting | Wallplate |
Standard | cULus listed |
Suitable For Use With | Leviton Renu® Single Pole RE151, 3-Way RE153 and 4-Way RE154 Switches |
Description
Leviton Renu Switch Color Change Kit White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- KS Female/Double Male Piggyback, PK500 (10664)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- MOROSO SWITCH PANEL (74131)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- OVERTIME 40A Black Rocker Switch (OV88860)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- Leviton Switches